Shop All Work Pants and Shorts
5.11
Mens Cargo Pants, Size 28" x 30", Black
Mfr # 74439
Zoro # G7215540
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material 100% Polyester Ripstop
- Gender Men's
- Size 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74439
- Zoro # G7215540
- UPC # 888579087970
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 28 in |
Fits Waist Size | 28 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fast-Tac Cargo Pants |
Color | Black |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 4.7 oz. |
Garment Style | Men's Cargo Pants |
Pockets | 9 |
Number of Outside Pockets | 9 |
Closure Type | Melamine Button, YKK Zipper |
Description
Men's Cargo Pants, Size 28 In. x 30 In., Black, Fits Waist Size 28 In., Garment Style Pants, Inseam 30 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Security Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English (122748)
- RADIANS Safety Glasses, OTG Amber Lens, Scratch-Resistant, (360-A)
- HEROS PRIDE Whistle Chain, Metal, Nickel (4014N)
- AVENGER SAFETY FOOTWEAR Size 9 RIPSAW WELLINGTON AT, MENS PR (A7831-9M)
- 5.11 Taclite Pro Pant, Mens, Black, 32x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- 5.11 Stryke Pants, 32 x 30 In, Dark Navy (74369)
- 5.11 Men's Tactical Pant, OD Green, 30 to 31" (74251)
- 5.11 Stryke Pants, 32, Storm (74369)
- 5.11 Apex Pant Women, 6, Dark Navy, Zipper (64446-724-6-R)
- 5.11 Men's Tactical Pant, Tundra, 34 to 35" (74251)
- 5.11 Workwear