Shop All Duty Belts and Harnesses
5.11
Maverick Assaulters Belt, Black, S
Mfr # 59569
Zoro # G7772274
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Nylon Webbing
- Width 1 3/4 in
- Features Ergonomic Curve
- Material - Duty Belts and Harnesses 100% Nylon Webbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59569
- Zoro # G7772274
- UPC # 844802274500
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | S |
Width | 1 3/4 in |
Details
Item | Maverick Assaulters Belt |
Color | Black |
Material | 100% Nylon Webbing |
Features | Ergonomic Curve |
Material - Duty Belts and Harnesses | 100% Nylon Webbing |
Style | Tactical |
Gender | Men's |
Item - Duty Belts and Harnesses | Duty Belt |
Description
Maverick Assaulters Belt, Men's, Tactical Style, Size S, Width 1 3/4 in, Material 100 Percent Nylon Webbing, Color Black, Features Ergonomic Curve, Material 100 Percent Nylon Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, Polyurthane Palm Coating, Gray, 2XL (BW4000)
- FALLTECH Vertical Beam Clamp, Steel Anchor (7536)
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, (BAL1-11)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-10)
- 5.11 Maverick Assaulters Belt, Black, M (59569)
- 5.11 Maverick Assaulters Belt, Black, L (59569)
- 5.11 TDU Belt, Black, L (59552)
- 5.11 Duty Belt, Mens, L, Black (59505)
- 5.11 Duty Belt, Mens, 2XL, Black (59505)
- 5.11 Belt, TDU, Unisex, Black, M (59551)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1452PB)
- 5.11 Workwear and Protective Clothing