Shop All Duty Belts and Harnesses
5.11
Maverick Assaulters Belt, Black, M
Mfr # 59569
Zoro # G7772283
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 3/4 in
- Material 100% Nylon Webbing
- Color Black
- Features Ergonomic Curve
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59569
- Zoro # G7772283
- UPC # 844802274517
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | M |
Width | 1 3/4 in |
Details
Item | Maverick Assaulters Belt |
Material | 100% Nylon Webbing |
Color | Black |
Features | Ergonomic Curve |
Item - Duty Belts and Harnesses | Duty Belt |
Gender | Men's |
Material - Duty Belts and Harnesses | 100% Nylon Webbing |
Style | Tactical |
Description
Maverick Assaulters Belt, Men's, Tactical Style, Size M, Width 1 3/4 in, Material 100 Percent Nylon Webbing, Color Black, Features Ergonomic Curve, Material 100 Percent Nylon Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPULAR LIFE Original Washable Home & Gardening Knee Pads, Red, PR (BLPL-ES-XPE-KP-12BKR)
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3102)
- PIP Ironcat 30in FR Twill Cotton Jacket, 9oz, Green, 2XL (7040/2XL)
- BRADY Number Tag, Brass, CHWS 176-200, PK25 (23583)
- 5.11 Maverick Assaulters Belt, Black, S (59569)
- 5.11 Maverick Assaulters Belt, Black, L (59569)
- 5.11 Belt, TDU, Unisex, Coyote Brown, XXXL (59551)
- 5.11 Operator Belt, Black, Size 52 to 54 (59405)
- 5.11 Belt, TDU, Unisex, Black, M (59551)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1473W)
- 5.11 Duty Belts and Harnesses