Shop All Work Shirts
5.11
Loose Fit Crew Shirt, Blk, 100 per. PET, M
Mfr # 40007
Zoro # G7743206
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Polyester
- Fits Chest Size 40 in
- Fabric Weight 4 oz
- Fit Loose Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 40007
- Zoro # G7743206
- UPC # 844802045094
- Country of Origin El Salvador
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 40 in |
Neck Size | 15 to 15-1/2 in |
Sleeve Length | 33 3/4 in to 34 1/4 in |
Minimum Neck Size | 15 in |
Maximum Chest Size | 40 in |
Maximum Neck Size | 15.5 in |
Minimum Chest Size | 38 in |
Details
Item | Loose Fit Crew Shirt |
Color | Black |
Material | Polyester |
Fabric Weight | 4 oz |
Fit | Loose Fit |
Features | Comfortable and Functional, Durable, Flat Lock Seams for Comfort, Moisture Wicking Technology, Quick Dry Fabric, Saddle Shoulder Design, Underarm Mesh Panels, Wicking and Anti Odor Finish |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Moisture-Wicking | Yes |
Collar Style | Crew Neck |
Pattern | Mesh |
Description
Loose Fit Crew Shirt, Gender Men's, Style T-Shirt, Material Polyester, Fabric Weight 4 oz, Front Closure Type Pull-Over, Fit Loose Fit, Color Black, Sleeve Length 33 3/4 in to 34 1/4 in, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15.5 in, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Collar Style Crew Neck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- WATSON GLOVES Unlined Goatskin Driver - Medium PR (546-M)
- GUARDIAN EQUIPMENT Faucet Mounted Eyewash Station No Bowl (G1101)
- TINGLEY Rubber Boot, Men's, 6, Knee, Black, PR (43251)
- 5.11 Bike Patrol Polo, S, Royal Blue (71322)
- 5.11 Short Sleeve Utility Polo, L, Academy Blue (41180)
- 5.11 Performance Polo, SS, Black, M (71049)
- 5.11 Utili-T Long Sleeved Shirt, Nvy, 100 per Ctn, L, PK2 (40046)
- 5.11 Taclite Pro Shirt, TDU Khaki, M (72175)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, L (40052)
- CUMMINS Unisex T-Shirt Short Sleeve Black Cotton Pocket Tee - 3XL (CMN4750)
- 5.11 Work Shirts