Shop All Work Shirts
5.11
Loose Fit Crew Shirt, Blk, 100 per. PET, L
Mfr # 40007
Zoro # G7743215
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Polyester
- Fits Chest Size 44 in
- Fabric Weight 4 oz
- Fit Loose Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 40007
- Zoro # G7743215
- UPC # 844802045100
- Country of Origin El Salvador
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 44 in |
Sleeve Length | 34 1/2 in to 35 in |
Neck Size | 16 to 16-1/2 in |
Maximum Neck Size | 16.5 in |
Minimum Neck Size | 16 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Details
Item | Loose Fit Crew Shirt |
Color | Black |
Material | Polyester |
Fabric Weight | 4 oz |
Fit | Loose Fit |
Features | Comfortable and Functional, Durable, Flat Lock Seams for Comfort, Moisture Wicking Technology, Quick Dry Fabric, Saddle Shoulder Design, Underarm Mesh Panels, Wicking and Anti Odor Finish |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Type | T-Shirt |
Moisture-Wicking | Yes |
Collar Style | Crew Neck |
Pattern | Mesh |
Description
Loose Fit Crew Shirt, Gender Men's, Style T-Shirt, Material Polyester, Fabric Weight 4 oz, Front Closure Type Pull-Over, Fit Loose Fit, Color Black, Sleeve Length 34 1/2 in to 35 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16.5 in, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Collar Style Crew Neck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, S ( 7 ), Black/Blue (20-1-10603N-S)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, L, 1000 PK, Purple (55083)
- MCR SAFETY 15" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5255L)
- GUARDIAN EQUIPMENT Galvanized Elbow (300-08SE)
- 5.11 Bike Patrol Polo, S, Royal Blue (71322)
- 5.11 Professional T-Shirt, Fire Navy, Cotton, L (71309)
- 5.11 Professional Polo, LE Green, 2XL (41060)
- 5.11 Statn Wear Long Sleeved Shirt, Fire Nvy, Ctn, 2XL (40052)
- 5.11 Utility Polo, Size L, Silver Tan (41180)
- 5.11 Performance Polo, SS, Black, 2XL (71049)
- CUMMINS Unisex T-Shirt Short Sleeve Sport Gray Cotton Blend Tagless Tee - Medium (CMN4767)
- 5.11 Workwear and Protective Clothing