Shop All Work Shirts
5.11
Loose Fit Crew Shirt, Blk, 100 per PET, 2XL
Mfr # 40007
Zoro # G7743233
product price: $30.00
/ea
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Polyester
- Fits Chest Size 52 in
- Fabric Weight 4 oz
- Fit Loose Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 40007
- Zoro # G7743233
- UPC # 844802045124
- Country of Origin El Salvador
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 52 in |
Neck Size | 18 to 18-1/2 |
Sleeve Length | 36 in to 36 1/2 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Minimum Neck Size | 18 in |
Maximum Neck Size | 18.5 in |
Details
Item | Loose Fit Crew Shirt |
Color | Black |
Material | Polyester |
Fabric Weight | 4 oz |
Fit | Loose Fit |
Features | Comfortable and Functional, Durable, Flat Lock Seams for Comfort, Moisture Wicking Technology, Quick Dry Fabric, Saddle Shoulder Design, Underarm Mesh Panels, Wicking and Anti Odor Finish |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Pattern | Mesh |
Collar Style | Crew Neck |
Moisture-Wicking | Yes |
Description
Loose Fit Crew Shirt, Gender Men's, Style T-Shirt, Material Polyester, Fabric Weight 4 oz, Front Closure Type Pull-Over, Fit Loose Fit, Color Black, Sleeve Length 36 in to 36 1/2 in, Size 2XL, Minimum Neck Size 18 in, Maximum Neck Size 18.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Collar Style Crew Neck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Caution, 3.5" Height, Decal, 5" x 3.5", Landscape, Microwave In Use (OS-CS-D-35-L-19204)
- CHILL-ITS BY ERGODYNE Flame Resistant Cooling Bandana, Blue, Cotton (6700FR)
- DANA Fire Extinguisher Cabinet, Recessed, 26 3/4 in Height, 10 lb (7220-DV)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XS, 1 PR (1070-XXS (5))
- 5.11 Tactical Polo, Dark Navy, L (71182)
- 5.11 Loose Fit Crew Shirt, Blk, 100 per. PET, L (40007)
- 5.11 Performance Polo, SS, Gray, 2XL (71049)
- 5.11 Utili-T Crew Neck Shirt, Dark Navy, XL, PK3 (40016)
- 5.11 Station Wear Lng Sleeve Shirt, Nvy, Ctn, XL (40052)
- 5.11 Tactical Polo, Black, M (71182)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Dog Graphic T-Shirt, Jade Heather, Small, REG (105716-GA0SREG)
- 5.11 Workwear