Shop All Accessories
5.11
Light-writing Patch, Sandstone, 500D Nylon
Mfr # 56121
Zoro # G9482916
product price: $7.00
/ea
$7.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 500d Nylon
- Size Universal
- Number of Pockets (Outside) 1
- Number of Pockets (Inside) 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56121
- Zoro # G9482916
- UPC # 844802285650
- Country of Origin Viet Nam
- Category Accessories
Dimensions
Size | Universal |
Length | 4 in |
Width | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Light-writing Patch |
Color | Tan |
Material | 500d Nylon |
Number of Pockets (Outside) | 1 |
Number of Pockets (Inside) | 0 |
For Use With | Flashlight, Pens |
Product Type | Tactical |
Description
Light-writing Patch, Tactical, Size Universal, Color Sandstone, Material 500D Nylon, Length (In.) 4 in, Width (In.) 3 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, For Use With Flashlight, Pens, Flashlight Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 8 1/2 Men's Western Boot Steel Western Boot, Brown (SE4661)
- CROSSFIRE Glasses ES7 Safety Bifocal-Clr-2.0 (474420)
- MCR SAFETY Snort N Boar Pigskin Lthr Palm, XL, PK12 (1925XL)
- PANDUIT I-Line Circuit Breaker Lockout Device (PSL-CBIL)
- 5.11 Light-writing Patch, Black, 500D Nylon (56121)
- 5.11 Range Ready Bag, Tactical Bag, Sandstone (59049)
- 5.11 Holster, Thigh Rig, Unisex, Black (58633)
- EN ROUTE TRAVELWARE En Route Travelware 061 3.5 x 4 in. Hidden Arm Band - Black (61)
- ABLEWARE Ableware Perma-Ty Elastic Shoelaces; White - 30 in. (Ableware-738130030)
- MY FAVORITE BEADS My Favorite Beads 143192PMM76 Atlanta Falcons Bracelet with Dangling Atlanta Pendant (143192PMM76)
- WILLERT HOME PRODUCTS 6OZ Moth Packet (493.6T)
- 5.11 Workwear and Protective Clothing