Shop All Accessories
5.11
Light-writing Patch, Black, 500D Nylon
Mfr # 56121
Zoro # G9081746
product price: $7.00
/ea
$7.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 500d Nylon
- Size Universal
- Number of Pockets (Inside) 0
- For Use With Flashlight, Pens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56121
- Zoro # G9081746
- UPC # 844802283304
- Country of Origin Viet Nam
- Category Accessories
Dimensions
Size | Universal |
Length | 4 in |
Width | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Flashlight Pouch |
Color | Black |
Material | 500d Nylon |
Number of Pockets (Inside) | 0 |
For Use With | Flashlight, Pens |
Number of Pockets (Outside) | 1 |
Product Type | Tactical |
Description
Light-writing Patch, Tactical, Size Universal, Color Black, Material 500D Nylon, Length (In.) 4 in, Width (In.) 3 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, For Use With Flashlight, Pens, Flashlight Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1216-RA_14X10 (U7-1216-RA_14X10)
- NEVS Dir.Thermal Cryo 9.5mm Dots for 1.5ml Tubes/Vials Orange Roll Form (LDTC-38-4-O)
- MSA SAFETY Filter, Bayonet, P100, Magenta, 2 PK, NIOSH (818342)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, S (KTAFGT18SFTS)
- 5.11 Light-writing Patch, Sandstone, 500D Nylon (56121)
- 5.11 Holster, Thigh Rig, Unisex, Black (58633)
- 5.11 Range Ready Bag, Tactical Bag, Sandstone (59049)
- OX TOOLS Trade Padded Nylon Suspenders (OX-T264501)
- CONDOR OUTDOOR PRODUCTS ID PANEL, BLACK (MA39-002)
- STARLINKS Starlinks JA07 Eye Of Horus Earrings - Health; Strength; And Protection (JA07)
- POINT6 Women's Merino Base Layer Long Sleeve Mid-Weight Crew Neck Top, Black, Large (81-8004-204-07)
- 5.11 Workwear