Shop All Tactical Vests
5.11
LBE Vest, Black, Regular
Mfr # 58631
Zoro # G6051902
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size Regular
- Color Black
- Material Mesh Web Platform
- Features Document Pocket, Pull Handle For Safety, Web Platform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 58631
- Zoro # G6051902
- UPC # 844802119245
- Country of Origin China
- Category Tactical Vests
Dimensions
Size | Regular |
Details
Promotion Restriction | Not eligible for promotion |
Item | LBE Vest |
Color | Black |
Material | Mesh Web Platform |
Features | Document Pocket, Pull Handle For Safety, Web Platform |
Number of Pockets (Outside) | 0 |
Closure Type | YKK Zipper |
Number of Pockets (Inside) | 1 |
Description
LBE Vest, Size Regular, Color Black, Material Mesh Web Platform, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Closure Type YKK Zipper, Features Web Platform, Document Pocket, Pull Handle For Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP Industrial, Oil/Acid/Chemical Resistant Matting 4'x33' Blue (VYN4x33BLU)
- ACCUFORM Fire Extinguisher Sign, 6X8-1/2" (PSP113)
- WEARWELL 5 ft. L x PVC Sponge, 1/2" Thick (452.12X3X5BYL)
- PIP Leather Drivers Gloves, Econ Grade, L, PK12 (68-162HV/L)
- 5.11 Taclite Vest, Black, L (80008)
- CONDOR OUTDOOR PRODUCTS MODULAR VEST, BLACK (MV-002)
- CONDOR OUTDOOR PRODUCTS MODULAR VEST, OLIVE DRAB (MV-001)
- CONDOR OUTDOOR PRODUCTS RONIN CHEST RIG, COYOTE BROWN (MCR7-498)
- CONDOR OUTDOOR PRODUCTS MODULAR VEST, COYOTE BROWN (MV-498)
- CONDOR OUTDOOR PRODUCTS RONIN CHEST RIG, OLIVE DRAB (MCR7-001)
- 5.11 Security Clothing