Shop All Weapon Holsters
5.11
LBE Compact Holster, RH, Black
Mfr # 58828
Zoro # G8011421
product price: $35.00
/ea
$35.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Right
- Material Polymer
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 58828
- Zoro # G8011421
- UPC # 844802244039
- Country of Origin Viet Nam
- Category Weapon Holsters
Details
Item | LBE Compact Holster |
Hand | Right |
Material | Polymer |
Color | Black |
Description
Item LBE Compact Holster, Color Black, Hand Right, Material Polymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194947)
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Shoe Cover, Shoe Covers, L, White, PK400 (8101)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X12BYL)
- MCR SAFETY Disposable Sleeves, 6 mil, Vinyl, 18 in L, One Size, Blue, 24 Pack, 12 Pairs Per Package (S063E4)
- 5.11 Holster Pouch, Black (59002)
- 5.11 Two Point Padded Sling, Black, Nylon (59123)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- GOULD & GOODRICH Duty Holster, LH, Ruger SR9 (H391-SRCLLH)
- UNCLE MIKES OT ITP Holster, Right, Size 12 (89121)
- BARSKA Cleaning Kit, Silver (AW11446)
- UNCLE MIKES OT ITP Holster, Left, Size 12 (89122)
- 5.11 Security Clothing