Shop All Folding & Pocket Knives
This Product is Discontinued
5.11
Knife, Double Duty Karambit Blade, 3.7 In (Discontinued)
Mfr # 51072
Zoro # G5294563
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Double Duty Karambit Blade
- Number of Blades 2
- Blade Edge Partially Serrated
- Blade Type Karambit
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 51072
- Zoro # G5294563
- UPC # 844802243858
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 7/10 in |
Closed Length | 6 in |
Length Open | 9 7/10 in |
Description
Knife, Blade Edge Type Serrated, Blade Finish Black Oxide, Blade Length 3 3/4 in, Blade Material Steel, Blade Type Karambit, Closed Length 6 in, Features 3mm Thick, Handle Color Black, Handle Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.