Shop All Knee Pads
This Product is Discontinued
5.11
Knee Pads, Hard Shell, Foam (Discontinued)
Mfr # 56306
Zoro # G7214308
This Product is Discontinued
Key Features
- Style Hard Shell
- Cap Material Foam
- Number of Straps 0
- Closure Type Quick Release
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Details
Item | Knee Pads |
Style | Hard Shell |
Cap Material | Foam |
Number of Straps | 0 |
Closure Type | Quick Release |
Color | Gray |
Pad Material | Foam |
Description
Knee Pads, Color Gray, Number of Straps 0, Cap Material Foam, Pad Material Foam
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.