Shop All Flame Resistant & Arc Flash Shirts
5.11
Job Shirt With Canvas, M, Fire Navy
Mfr # 72321
Zoro # G7754607
product price: $65.00
/ea
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Fire Navy
- Fits Chest Size 38 in to 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72321
- Zoro # G7754607
- UPC # 844802127189
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Details
Item | Job Shirt With Canvas |
Color | Fire Navy |
Description
Job Shirt With Canvas, Color Fire Navy, Size M, Fits Chest Size 38 to 40, Garment Style Job Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, S (J41248)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Orange (QHR6-ORANGE-HV)
- LATHEM TIME Rbn, 3000 Series Time Clock (72CN)
- DICKIES FR Button Down Work Shirt, L, Navy (2837NB LG 0R)
- 5.11 Stryke Shirt, Khaki, L (72399)
- 5.11 Performance Polo, 3XL, Black (72049)
- NEESE Workwear 6 oz Cotton FR Henley Shirt-NV-XL (VI6HSNV-XL)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- DRIFIRE Lt Wt Flame Resistant 5.4 Oz. Desert Sand Long Sleeve T-Shirt, Large (DF2-CM-446LS-DS-LG)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- PIP FR Clothing (385-FRRS-TN/L)
- 5.11 Arc Flash and Flame Resistant Clothing