Shop All Work Shirts
5.11
Job Shirt With Canvas, LT, Fire Navy
Mfr # 72321T
Zoro # G7750111
product price: $75.00
/ea
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size LT
- Color Fire Navy
- Fits Chest Size 38 in to 40 in
- Style Job Shirt With Canvas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72321T
- Zoro # G7750111
- UPC # 844802127233
- Country of Origin Philippines
- Category Work Shirts
Dimensions
Size | LT |
Fits Chest Size | 38 in to 40 in |
Details
Item | Job Shirt With Canvas |
Color | Fire Navy |
Style | Job Shirt With Canvas |
Description
Job Shirt With Canvas, Size LT, Color Fire Navy, Fits Chest Size 38 In. to 40 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 22900 (A-1218-22900)
- LINCOLN ELECTRIC Lincoln Electric 249103 Black Safety IR5 Flip Lens Brazing Glasses (249103)
- 3M BX Safety Glass, Silver/Black (MMM113800000020)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (RWG13CXL)
- 5.11 Taclite Pro Shirt, Charcoal, XL (71175)
- 5.11 Taclite Pro Shirt, Black, 2XL (71175)
- 5.11 Utili-T Crew Neck Shirt, Dark Navy, XL, PK3 (40016)
- 5.11 Performance Polo, SS, Black, M (71049)
- 5.11 Short Sleeve Utility Polo, L, LE Green (41180)
- 5.11 Utility Polo, Size L, Silver Tan (41180)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS M)
- 5.11 Workwear