Shop All Work Shirts
5.11
Job Shirt With Canvas, L, Fire Navy
Mfr # 72321
Zoro # G4520643
product price: $65.00
/ea
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Fire Navy
- Fits Chest Size 42 in to 44 in
- Style Job Shirt With Canvas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72321
- Zoro # G4520643
- UPC # 844802127196
- Country of Origin Philippines
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Details
Item | Job Shirt With Canvas |
Color | Fire Navy |
Style | Job Shirt With Canvas |
Description
Job Shirt With Canvas, Color Fire Navy, Size L, Fits Chest Size 42 to 44, Garment Style Job Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Tether VestHeavy Duty, Orange, M (SV59ZT-2ZOD-M)
- HONEYWELL NORTH Honeywell N Escape Mouthbit for Acid Gases (7902)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (100-12000)
- SHURTAPE Film Tape, White, 75mm x 33m, PK18 (VP 410)
- 5.11 Job Shirt 1/4 Zip, Heather Grey, XL (72314)
- 5.11 Short Sleeve Utility Polo, L, Range Red (41180)
- 5.11 Utili-T Long Sleeved Shirt, Nvy, 100 per Ctn, L, PK2 (40046)
- 5.11 Performance Polo, SS, Silver Tan, L (71049)
- 5.11 Utili-T Crew Neck Shirt, Dark Navy, XL, PK3 (40016)
- 5.11 Taclite Pro Shirt, TDU Khaki, XL (72175)
- 5.11 Taclite Pro Shirt, Storm, M (72175)
- 5.11 Workwear