Shop All Work Shirts
5.11
Job Shirt With Canvas, 3XL, Fire Navy
Mfr # 72321T
Zoro # G7750136
product price: $75.00
/ea
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Fire Navy
- Fits Chest Size 50 in to 52 in
- Style Job Shirt With Canvas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72321T
- Zoro # G7750136
- UPC # 844802127264
- Country of Origin Philippines
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 50 in to 52 in |
Details
Item | Job Shirt With Canvas |
Color | Fire Navy |
Style | Job Shirt With Canvas |
Description
Job Shirt With Canvas, Color Fire Navy, Size 3XL, Fits Chest Size 50 to 52, Garment Style Job Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS M)
- BRADY Wall Swtch Lckout, Red, 9/32 In. Dia., PK6 (65696)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (H-802SFV-UV)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2515PK)
- 5.11 Loose Fit Crew Shirt, Blk, 100 per. PET, L (40007)
- 5.11 Taclite Pro Shirt, Black, 2XL (71175)
- 5.11 Performance Polo, SS, Black, 2XL (71049)
- 5.11 Utility Polo, Size S, Silver Tan (41180)
- 5.11 Professional Polo, Dark Navy, XL (41060)
- 5.11 Utility Polo, Size L, Silver Tan (41180)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- 5.11 Work Shirts