Shop All Work Shirts
5.11
Job Shirt With Canvas, 2XL, Fire Navy
Mfr # 72321
Zoro # G6051552
product price: $65.00
/ea
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Fire Navy
- Fits Chest Size 50 in to 52 in
- Style Job Shirt With Canvas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72321
- Zoro # G6051552
- UPC # 844802127219
- Country of Origin Philippines
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Details
Item | Job Shirt With Canvas |
Color | Fire Navy |
Style | Job Shirt With Canvas |
Description
Job Shirt With Canvas, Color Fire Navy, Size 2XL, Fits Chest Size 50 to 52, Garment Style Job Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, XL (65111303XL)
- CAIMAN MIG Welding Gloves, Cowhide Palm, XL, PR (1810-6)
- EMERGENCY ZONE Folding Saw (403)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (SMP-C91-010)
- 5.11 Utility Polo, Size 2XL, Dark Navy (41180)
- 5.11 Job Shirt 1/4 Zip, Heather Grey, XL (72314)
- 5.11 Job Shirt 1/4 Zip, Black, S (72314)
- 5.11 Utility Polo, Size L, Silver Tan (41180)
- 5.11 Professional Polo, Dark Navy, XL (41060)
- 5.11 Performance Polo, SS, Black, M (71049)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Dog Graphic T-Shirt, Jade Heather, Small, REG (105716-GA0SREG)
- 5.11 Workwear and Protective Clothing