Shop All Work Shirts
This Product is Discontinued
5.11
Job Shirt, M, Fire Navy (Discontinued)
Mfr # 72363
Zoro # G7754695
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size M
- Color Blue
- Fits Chest Size 38 in to 40 in
- Type Water Repellent
- Style Job Shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72363
- Zoro # G7754695
- UPC # 844802211369
- Country of Origin Philippines
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Details
Item | Job Shirt |
Color | Blue |
Type | Water Repellent |
Style | Job Shirt |
Description
Job Shirt, Water Repellent, Color Fire Navy, Size M, Fits Chest Size 38 to 40, Garment Style Job Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.