Shop All Work Shirts
5.11
Job Shirt 1/4 Zip, Heather Grey, XL
Mfr # 72314
Zoro # G7684625
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyester and Cotton
- Fits Chest Size 46 in to 48 in
- Sleeve Length 35-1/4 in to 35-3/4 in
- Neck Size 17 in to 17-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72314
- Zoro # G7684625
- UPC # 844802118200
- Country of Origin Philippines
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 35-1/4 in to 35-3/4 in |
Neck Size | 17 in to 17-1/2 in |
Details
Item | Job Shirt 1/4 Zip |
Color | Gray |
Material | Polyester and Cotton |
Style | Job Shirt 1/4 Zip |
Closure Type | YKK Zipper |
Description
Job Shirt 1/4 Zip, Material Polyester/Cotton, Color Heather Grey, Size XL, Neck Size 17 to 17-1/2 In., Fits Chest Size 46 to 48 In., Sleeve Length 35-1/4 to 35-3/4 In., Binding YKK Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Gloves, Nitrile, S/7, PR (61CV49)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKG)
- PYRAMEX Crinkle Latex Glove with 10G Knit Liner, Size XXL, 12PK (GL503X2)
- PAULSON Sun Shield, Fits Msa V Guard, Grey/White (A-S4-M)
- 5.11 Job Shirt 1/4 Zip, Black, S (72314)
- 5.11 Station Wear Lng Sleeve Shirt, Nvy, Ctn, XL (40052)
- 5.11 Tactical Polo, Dark Navy, M (71182)
- 5.11 Taclite Pro Shirt, Black, 2XL (71175)
- 5.11 Utili-T Long Sleeved Shirt, Nvy, 100 per Ctn, L, PK2 (40046)
- 5.11 Performance Polo, SS, Dark Navy, L (71049)
- CARHARTT T-Shirt, Navy, L (K87-NVY LRG TLL)
- 5.11 Workwear and Protective Clothing