Shop All Work Shirts
This Product is Discontinued
5.11
Job Shirt 1/4 Zip, Heather Grey, S (Discontinued)
Mfr # 72314
Zoro # G7684616
This Product is Discontinued
Key Features
- Size S
- Color Gray
- Material Polyester and Cotton
- Fits Chest Size 34 in to 36 in
- Neck Size 14 in to 14-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72314
- Zoro # G7684616
- UPC # 844802118170
- Country of Origin Philippines
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Neck Size | 14 in to 14-1/2 in |
Sleeve Length | 33 in to 33-1/2 in |
Details
Item | Job Shirt 1/4 Zip |
Color | Gray |
Material | Polyester and Cotton |
Description
Job Shirt 1/4 Zip, Material Polyester/Cotton, Color Heather Grey, Size S, Neck Size 14 to 14-1/2 In., Fits Chest Size 34 to 36 In., Sleeve Length 33 to 33-1/2 In., Binding YKK Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.