Shop All Work Shirts
This Product is Discontinued
5.11
Job Shirt 1/4 Zip, Heather Grey, 3XL (Discontinued)
Mfr # 72314
Zoro # G7684677
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 3XL
- Color Gray
- Material Polyester and Cotton
- Fits Chest Size 54 in to 56 in
- Neck Size 19 in to 19-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 72314
- Zoro # G7684677
- UPC # 844802207560
- Country of Origin Philippines
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Neck Size | 19 in to 19-1/2 in |
Sleeve Length | 36-3/4 in to 37-1/4 in |
Details
Item | Job Shirt 1/4 Zip |
Color | Gray |
Material | Polyester and Cotton |
Description
Job Shirt 1/4 Zip, Material Polyester/Cotton, Color Heather Grey, Size 3XL, Neck Size 19 to 19-1/2 In., Fits Chest Size 54 to 56 In., Sleeve Length 36-3/4 to 37-1/4 In., Binding YKK Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.