Shop All Work Jackets & Coats
5.11
Jacket, S, Black
Mfr # 48096
Zoro # G2005801
product price: $140.00
/ea
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Fits Chest Size 34 in to 36 in
- Garment Style Jacket
- Type Double Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48096
- Zoro # G2005801
- UPC # 844802161015
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Details
Color | Black |
Garment Style | Jacket |
Item | Jacket |
Type | Double Duty |
Description
Jacket, Double Duty, Color Black, Size S, Fits Chest Size 34 to 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Steel Toe Shoes Required Walk On Sign (WFS65)
- KINCO Kinco Frost Breaker Thermal Knit Shell & Foam Latex Palm (1787-S)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-N-Z (SCN10-N-Z)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, 2XL (3RUY2)
- 5.11 Blue Big Horn Jacket size L (48026)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- 5.11 Black Polyester Jacket size XS (48035)
- 5.11 Jacket, 2XL, Dark Navy, Polyester, Zipper (48373-724-2XL)
- 5.11 Jacket, L, Black, Polyester, Zipper (48373-019-L)
- 5.11 Black Response Jacket size XL (48016)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BRN)
- 5.11 Workwear and Protective Clothing