Shop All Weapon Holsters
This Product is Discontinued
5.11
IWB Holster, RH, Black (Discontinued)
Mfr # 50102
Zoro # G7955516
This Product is Discontinued
Key Features
- Hand Right
- Size 19/23 26/27
- Material Polymer
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 50102
- Zoro # G7955516
- UPC # 844802243759
- Country of Origin Taiwan, Province of China
- Category Weapon Holsters
Dimensions
Size | 19/23 26/27 |
Details
Item | IWB Holster |
Hand | Right |
Material | Polymer |
Color | Black |
Description
Item IWB Holster, Size 19/23 26/27, Color Black, Hand Right, Material Polymer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.