Shop All Weapon Holsters
5.11
Holster Pouch, Black
Mfr # 59002
Zoro # G7488022
original price:
$44.20
47% off
new price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polymer
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59002
- Zoro # G7488022
- UPC # 844802018517
- Country of Origin China
- Category Weapon Holsters
Details
Promotion Restriction | Not eligible for promotion |
Item | Holster Pouch |
Material | Polymer |
Color | Black |
Description
Item Holster Pouch, Color Black, Material Polymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 7 ft Rolled Rubber Flooring - Black (03-205-W100)
- NMC State Handicapped Parking Plaque $250 Fine Minimum, TMAS15H (TMAS15H)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 3 Ppl, 1-1/2 HP (9210-03)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1225-RA_10X7 (U7-1225-RA_10X7)
- 5.11 Two Point Padded Sling, Black, Nylon (59123)
- UNCLE MIKES OT ITP Holster, Right, Size 2 (89021)
- UNCLE MIKES OT ITP Holster, Left, Size 1 (89012)
- BUTLER CREEK Millitary Sling, 1 x 44 In, Brown, Leather (26112)
- BARSKA Cleaning Kit, Silver (AW11446)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- UNCLE MIKES PDA Style Holster, Black (64003)
- 5.11 Security Clothing