Shop All Plain-Toe Work Boots and Shoes
5.11
Hiking Boots, Mens, 9, D, Black, PR
Mfr # 12311
Zoro # G1935495
product price: $115.00
/pr
Free Shipping & Returns
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Military/Tactical
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12311
- Zoro # G1935495
- UPC # 888579011340
- Country of Origin Bangladesh
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | W |
Height | 6 in |
Heel Height | 1 in or Greater |
Footwear Size | 9 |
Description
Hiking Boots, Footwear Style Military/Tactical, 9, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12311, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Welding Gloves, TIG, M/8, PR (1600-4)
- BRADY Plug Lockout, Yellow (65968)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (8005PFS)
- RINGERS GLOVES Impact Resistant Gloves, Size L, PR (662)
- 5.11 Boots, Black, 10-1/2R, Unisex, 8 in. H, PR (12336)
- 5.11 Hiking Boots, Mens, 10-1/2, D, Black, PR (12313)
- 5.11 Boots, 9, R, Black, Plain, PR (12348)
- 5.11 Boots, 9-1/2, R, Khaki, Plain, PR (12347)
- 5.11 Boots, Black, 13W, Unisex, 8 in. H, PR (12336)
- 5.11 Boot, 7, R, Black, Plain, Unisex (12339)
- DUNLOP Knee Boots, Size 10, 15" H, Black, Plain, PR (8990400)
- 5.11 Plain-Toe Work Boots and Shoes