Shop All Plain-Toe Work Boots and Shoes
This Product is Discontinued
5.11
Hiking Boots, Mens, 6-1/2, D, Black, PR (Discontinued)
Mfr # 12310
Zoro # G0194175
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Size 6.5
- Gender Men's
- Toe Type Plain
- Footwear Style Military/Tactical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12310
- Zoro # G0194175
- UPC # 888579010855
- Country of Origin Bangladesh
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6.5 |
Footwear Width | R |
Heel Height | 1 in or Greater |
Height | 8 in |
Footwear Size | 6-1/2 |
Description
Hiking Boots, Footwear Style Military/Tactical, 6 1/2, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 12310, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.