Shop All Plain-Toe Work Boots and Shoes
5.11
Hiking Boots, Mens, 10-1/2, D, Black, PR
Mfr # 12313
Zoro # G1935136
product price: $145.00
/pr
Free Shipping & Returns
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Military/Tactical
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12313
- Zoro # G1935136
- UPC # 888579011814
- Country of Origin Bangladesh
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | R |
Height | 6 in |
Heel Height | 1 in or Greater |
Description
Hiking Boots, Footwear Style Military/Tactical, 10 1/2, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number 12313, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, M, 1 PR (NFD20B/8M)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-421-200)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, XLT (FRS160-DNY XLG TLL)
- 5.11 Boots, Black, 13W, Unisex, 8 in. H, PR (12336)
- 5.11 Boot, 8, R, Black, Plain, Unisex (12339)
- 5.11 Boots, 9, R, Black, Plain, PR (12348)
- 5.11 Boot, 7, R, Black, Plain, Unisex (12339)
- 5.11 Boots, 9-1/2, R, Khaki, Plain, PR (12347)
- 5.11 Boots, Black, 10-1/2R, Unisex, 8 in. H, PR (12336)
- S FELLAS BY GENUINE GRIP Men Waterproof Hiker Boot, 6", Wheat, 8W, PR (6052-8W)
- 5.11 Foot Protection