Shop All High Visibility Jackets & Coats
5.11
High-visibility Yellow Reversible Parka size S
Mfr # 48033
Zoro # G7745263
Free Shipping & Returns
$260.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color High-Vis Yellow
- Closure Type YKK Zipper, PRYM Snap, Hook and Loop Storm Cuffs
- Type High-Vis, Reversible
- Garment Style Response Parka
- Style Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 48033
- Zoro # G7745263
- UPC # 844802090575
- Country of Origin Viet Nam
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Details
Item | Parka |
Color | High-Vis Yellow |
Closure Type | YKK Zipper, PRYM Snap, Hook and Loop Storm Cuffs |
Type | High-Vis, Reversible |
Garment Style | Response Parka |
Style | Reversible |
Water-Resistant | Yes |
Description
3-in-1 Parka, Reversible, High-Vis, Color Reflective Yellow, Size S, Fits Chest Size 34 to 36, Garment Style Response Parka
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN MIG/TIG Welding Gloves, Goatskin Palm, L (48LVM)
- DUPONT Tyvek(R) 400 snaps (TY212SWH3X0030NF)
- MAPA 651 BUTOFLEX Chemical Resistant Butyl Gloves, 20 MIL, 14in L, Size 10 (651310)
- MILWAUKEE TOOL Fingerless Work Gloves - 2X-Large, 2X-Large, Red/Black/Gray (48-22-8744)
- 5.11 Blue Responder High-Visibility Parka size 2XL (48073)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, L (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, XL (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 2XL (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, S (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 3XL (48125)
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA (6410JG-XXL)
- 5.11 High Visibility Jackets & Coats