Shop All Work Shirts
5.11
Helios Polo, 3XL, Black
Mfr # 41192
Zoro # G7220529
$49.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Fits Chest Size 54 in to 56 in
- Fabric Weight 4.5 oz
- Pockets 0
- Features Moisture Wicking, Pen Pocket At Left Sleeve, Quick Drying, Shoulder Mic Pockets, Snag-Resistant Fabric, Sunglass Loop At Placket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 41192
- Zoro # G7220529
- UPC # 888579017809
- Country of Origin Bangladesh
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Neck Size | 19 in to 19-1/2 in |
Sleeve Length | Short Sleeve |
Details
Item | Helios Polo |
Color | Black |
Material | 100% Polyester |
Fabric Weight | 4.5 oz |
Pockets | 0 |
Features | Moisture Wicking, Pen Pocket At Left Sleeve, Quick Drying, Shoulder Mic Pockets, Snag-Resistant Fabric, Sunglass Loop At Placket |
Gender | Men's |
Closure Type | Button |
Type | Short Sleeve |
Style | Helios Polo |
Description
Helios Polo, Size 3XL, Color Black, Material 100 Percent Polyester, Length na, Fits Chest Size 54 In. to 56 In., Neck Size 19 In. to 19-1/2 In., Closure Type Button, Fabric Polyester, Pockets 0, Binding 3-Hole Melamine Buttons, Fabric Weight 4.5 oz., Features Snag-Resistant Fabric, Pen Pocket At Left Sleeve, Shoulder Mic Pockets, Sunglass Loop At Placket, Moisture Wicking, Quick Drying, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Static Dissipative Finger Cots, S, Pk720 (30D252)
- WOLVERINE Size 9-1/2W Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- ZORO SELECT Eyewash Station in Clear (3PVL6)
- RADIANS Safety Glasses, Gray Uncoated (AP1-20)
- 5.11 Performance Polo, SS, Dark Navy, L (71049)
- 5.11 Utili-T Crew Neck Shirt, Dark Navy, L, PK3 (40016)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, M (40052)
- 5.11 Utility Polo, Size 2XL, Dark Navy (41180)
- 5.11 Ripstop TDU Shirt, L, Dark Navy (72002)
- 5.11 Utili-T Crew Neck Shirt, Dark Navy, XL, PK3 (40016)
- RED KAP Short Sleeve Polo, Mens, XL, Charcoal/Gray (SK96CH SS XL)
- 5.11 Work Shirts