Shop All Body Armor Accessories
5.11
Handcuff Pouch, Black, Nylon, 1 in. W
Mfr # 56246
Zoro # G1924979
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Handcuff Pouches
- Type Pouch
- For Use With Handcuff
- Color Black
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56246
- Zoro # G1924979
- UPC # 844802363068
- Country of Origin Viet Nam
- Category Body Armor Accessories
Dimensions
Length (In.) | 4 in |
Width (In.) | 1 in |
Details
Item | Handcuff Pouch |
Sub-Category | Handcuff Pouches |
Item - Tactical Pouches | Handcuff Pouch |
Type | Pouch |
For Use With | Handcuff |
Color | Black |
Material | Nylon |
Number of Pockets (Inside) | 0 |
Holds | Handcuff |
Number of Pockets (Outside) | 0 |
Closure | Snap |
Closure Style | Snap |
Description
Handcuff Pouch, Pouch, Color Black, Material Nylon, Length (In.) 4 in, Width (In.) 1 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, For Use With Handcuff, Holds Handcuff, Closure Style Snap, Handcuff Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Green (GHR4-GREEN-HV)
- BRADY Brady® 13 Lock Portable Metal Lock Box, Steel, 9"W x 6"H (65699)
- NEVS Printed Chart Tape - Attention (NT-6 SPECIAL)
- BEE-SAFE Bouffant, 19", Blue, Polypropyle, PK1000 (GAH-BP-19-BL)
- 5.11 Pouch, Nylon, Storm (56300)
- 5.11 Radio Pouch, Black, Nylon, 5-3/8 x 3-5/8 In (58718)
- 5.11 H20 Carrier, Black, Nylon, 7-1/2 x 4-1/8 In (58722)
- 5.11 Glove Pouch, Black, Nylon, 1-1/4 in. W (56258)
- 5.11 Covert Insert, Tactical, S, Black (56280)
- 5.11 Med Pouch, Black, Nylon, 6 x 6 In (58715)
- WERNER Blue Armor 2000 Hi-Viz Positioning Harne (H132004XHV)
- 5.11 Body Armor Accessories