Shop All Work Jackets & Coats
5.11
Green Valiant Softshell Jacket size 4XL
Mfr # 48167
Zoro # G0199066
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Green
- Material 100% Polyester
- Fabric Weight 1.4 oz
- Number of Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48167
- Zoro # G0199066
- UPC # 844802359504
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | 4Xl |
Neck Size | 20 in to 20-1/2 in |
Sleeve Length | 37-1/4 in to 38 in |
Fits Chest Size | 58 in to 60 in |
Details
Item | Jacket |
Color | Green |
Material | 100% Polyester |
Fabric Weight | 1.4 oz |
Number of Pockets | 5 |
Binding | YKK Zipper |
Garment Style | Jacket |
Type | Outerwear |
Description
Valiant Softshell Jacket, Size 4XL, Color Sheriff Green, Material 100 Percent Polyester, Fits Chest Size 58 In. to 60 In., Sleeve Length 37-1/4 In. to 38 In., Garment Style Jacket, Fabric Weight 1.4 oz., Binding YKK Zipper, Neck Size 20 In. to 20-1/2 In., Pockets 5, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (5AR48)
- ANSELL Coat Apron, Blue, 50 In. L, M (56-910)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-M)
- JUSTRITE Snap Wall Containment Berm, 79 gal (28556)
- 5.11 Jacket, 2XL, Dark Navy, Polyester, Zipper (48373-724-2XL)
- 5.11 Jacket, L, Black, Polyester, Zipper (48373-019-L)
- 5.11 Black Response Jacket size XL (48016)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- 5.11 Black Big Horn Jacket size L (48026)
- 5.11 Black Big Horn Jacket size XL (48026)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, COYOTE BROWN, XXL (609-498-XXL)
- 5.11 Workwear