Shop All Work Jackets & Coats
5.11
Green Valiant Duty Jacket size XL
Mfr # 48153
Zoro # G0199179
product price: $300.00
/ea
Free Shipping & Returns
$300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Sheriff Green
- Material 100% Nylon (Outer), 100% Polyester (Inner)
- Fabric Weight 4 oz
- Closure Type YKK Zipper, Elasticized Cuffs With Adjustable Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48153
- Zoro # G0199179
- UPC # 844802359313
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Sleeve Length | 35-1/4 in to 35-3/4 in |
Neck Size | 17 in to 17-1/2 in |
Fits Chest Size | 46 in to 48 in |
Details
Item | Jacket |
Color | Sheriff Green |
Material | 100% Nylon (Outer), 100% Polyester (Inner) |
Fabric Weight | 4 oz |
Closure Type | YKK Zipper, Elasticized Cuffs With Adjustable Hook and Loop |
Number of Pockets | 6 |
Garment Style | Jacket |
Type | Outerwear |
Binding | YKK Zipper |
Water-Resistant | Water Repellant |
Description
Valiant Duty Jacket, Size XL, Color Sheriff Green, Material 100 Percent Nylon (Outer), 100 Percent Polyester (Inner), Fits Chest Size 46 In. to 48 In., Sleeve Length 35-1/4 In. to 35-3/4 In., Garment Style Jacket, Fabric Weight 4 oz., Binding YKK Zipper, Neck Size 17 In. to 17-1/2 In., Pockets 6, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Keep Right Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, No Text, R4-7-18HA (R4-7-18HA)
- NMC Wind Sock 10x36 (WS10)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, XL (D6323LCG-XL)
- KLEENGUARD Breathable Coverall, White, 3XL, Elastic, 3XL, 20 PK (37719)
- 5.11 Black Chameleon Softshell Jacket size 2XL (48099)
- 5.11 Jacket, 2XL, Dark Navy, Polyester, Zipper (48373-724-2XL)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- 5.11 Black Valiant Duty Jacket size M (48153)
- 5.11 Black Response Jacket size XL (48016)
- 5.11 Black Big Horn Jacket size XL (48026)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- 5.11 Workwear and Protective Clothing