Shop All Work Jackets & Coats
5.11
Green Valiant Duty Jacket size L
Mfr # 48153
Zoro # G0199206
product price: $300.00
/ea
Free Shipping & Returns
$300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Sheriff Green
- Material 100% Nylon (Outer), 100% Polyester (Inner)
- Fabric Weight 3.8 oz
- Closure Type YKK Zipper, Elasticized Cuffs With Adjustable Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48153
- Zoro # G0199206
- UPC # 844802359306
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | L |
Neck Size | 16 in to 16-1/2 in |
Sleeve Length | 34-1/2 in to 35 in |
Fits Chest Size | 42 in to 44 in |
Details
Item | Jacket |
Color | Sheriff Green |
Material | 100% Nylon (Outer), 100% Polyester (Inner) |
Fabric Weight | 3.8 oz |
Closure Type | YKK Zipper, Elasticized Cuffs With Adjustable Hook and Loop |
Number of Pockets | 6 |
Type | Outerwear |
Garment Style | Jacket |
Binding | YKK Zipper |
Water-Resistant | Water Repellant |
Description
Valiant Duty Jacket, Size L, Color Sheriff Green, Material 100 Percent Nylon (Outer), 100 Percent Polyester (Inner), Fits Chest Size 42 In. to 44 In., Sleeve Length 34-1/2 In. to 35 In., Garment Style Jacket, Fabric Weight 3.8 oz., Binding YKK Zipper, Neck Size 16 In. to 16-1/2 In., Pockets 6, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Confined Space Tag, Pk25 (RPT100)
- KLEIN TOOLS Gasket and Strap for Safety Glasses (60483)
- ILC Replacement for Maxtec Max-47 Oxygen Sensors (MAX-47 OXYGEN SENSORS MAXTEC)
- ANSELL VF, Cut Res glves, BL/Gr, 9, 61DD53, PR (11-561VP)
- 5.11 SABRE 2.0 Jacket, Dark Navy, L (48112)
- 5.11 Black Polyester Jacket size XS (48035)
- 5.11 Black Chameleon Softshell Jacket size 2XL (48099)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- 5.11 Black Big Horn Jacket size XL (48026)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-001)
- 5.11 Workwear