Shop All Work Jackets & Coats
5.11
Green Valiant Duty Jacket size 3XL
Mfr # 48153
Zoro # G0199221
product price: $350.00
/ea
Free Shipping & Returns
$350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Sheriff Green
- Material 100% Nylon (Outer), 100% Polyester (Inner)
- Fabric Weight 4.5 oz
- Closure Type YKK Zipper, Elasticized Cuffs With Adjustable Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48153
- Zoro # G0199221
- UPC # 844802359337
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | 36-3/4 in to 37-1/4 in |
Neck Size | 19 in to 19-1/2 in |
Details
Item | Jacket |
Color | Sheriff Green |
Material | 100% Nylon (Outer), 100% Polyester (Inner) |
Fabric Weight | 4.5 oz |
Closure Type | YKK Zipper, Elasticized Cuffs With Adjustable Hook and Loop |
Number of Pockets | 6 |
Type | Outerwear |
Garment Style | Jacket |
Binding | YKK Zipper |
Water-Resistant | Water Repellant |
Description
Valiant Duty Jacket, Size 3XL, Color Sheriff Green, Material 100 Percent Nylon (Outer), 100 Percent Polyester (Inner), Fits Chest Size 54 In. to 56 In., Sleeve Length 36-3/4 In. to 37-1/4 In., Garment Style Jacket, Fabric Weight 4.5 oz., Binding YKK Zipper, Neck Size 19 In. to 19-1/2 In., Pockets 6, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Sleeve Harness (H1)
- KONG USA Panic Xl, 45cm (907SET002KK)
- ZING Spill Response Sign, V-Shape, Plastic, 2530 (2530)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 8 ft. - Black Rubber Mats (03_102_WAB_4)
- 5.11 Blue Big Horn Jacket size L (48026)
- 5.11 Blue Big Horn Jacket size M (48026)
- 5.11 Black Chameleon Softshell Jacket size 2XL (48099)
- 5.11 Black Big Horn Jacket size S (48026)
- 5.11 Black Response Jacket size XL (48016)
- 5.11 Jacket, L, Black, Polyester, Zipper (48373-019-L)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BRN)
- 5.11 Workwear and Protective Clothing