Shop All Work Jackets & Coats
5.11
Green Valiant Duty Jacket size 2XL
Mfr # 48153
Zoro # G0199151
product price: $300.00
/ea
Free Shipping & Returns
$300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Sheriff Green
- Material 100% Nylon (Outer), 100% Polyester (Inner)
- Fabric Weight 4.2 oz
- Closure Type YKK Zipper, Elasticized Cuffs With Adjustable Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48153
- Zoro # G0199151
- UPC # 844802359320
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Neck Size | 18 in to 18-1/2 in |
Sleeve Length | 36-3/4 in to 37-1/4 in |
Details
Item | Jacket |
Color | Sheriff Green |
Material | 100% Nylon (Outer), 100% Polyester (Inner) |
Fabric Weight | 4.2 oz |
Closure Type | YKK Zipper, Elasticized Cuffs With Adjustable Hook and Loop |
Number of Pockets | 6 |
Type | Outerwear |
Garment Style | Jacket |
Binding | YKK Zipper |
Water-Resistant | Water Repellant |
Description
Valiant Duty Jacket, Size 2XL, Color Sheriff Green, Material 100 Percent Nylon (Outer), 100 Percent Polyester (Inner), Fits Chest Size 50 In. to 52 In., Sleeve Length 36-3/4 In. to 37-1/4 In., Garment Style Jacket, Fabric Weight 4.2 oz., Binding YKK Zipper, Neck Size 18 In. to 18-1/2 In., Pockets 6, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ezpanel Loc Base Kit (65899)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 4 (19C157)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-2X (SV22-1ZRM-2X)
- PRESCO Presco Polka Dot Flagging Tape (PDWG-373)
- 5.11 Jacket, 2XL, Dark Navy, Polyester, Zipper (48373-724-2XL)
- 5.11 Black Big Horn Jacket size S (48026)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- 5.11 Blue Big Horn Jacket size L (48026)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- 5.11 SABRE 2.0 Jacket, Dark Navy, L (48112)
- TOUGH DUCK Duck Chore Jacket Brown, XLT (WJ313)
- 5.11 Work Jackets & Coats