Shop All Body Armor Accessories
5.11
Glove Pouch, Black, Nylon, 1-1/4 in. W
Mfr # 56258
Zoro # G0191716
original price:
$24.29
13% off
new price: $21.00
/ea
Not eligible for select promotions
$21.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Disposable Glove Pouches
- Color Black
- Material Nylon
- For Use With Latex Gloves
- Type Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 56258
- Zoro # G0191716
- UPC # 844802363099
- Country of Origin Viet Nam
- Category Body Armor Accessories
Dimensions
Length (In.) | 3 1/4 in |
Width (In.) | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Sub-Category | Disposable Glove Pouches |
Item | Glove Pouch |
Item - Tactical Pouches | Glove Pouch |
Color | Black |
Material | Nylon |
For Use With | Latex Gloves |
Type | Pouch |
Holds | Latex Gloves |
Closure | Snap |
Number of Pockets (Inside) | 0 |
Number of Pockets (Outside) | 0 |
Closure Style | Snap |
Description
Glove Pouch, Pouch, Color Black, Material Nylon, Length (In.) 3 1/4 in, Width (In.) 1 1/4 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, For Use With Latex Gloves, Holds Latex Gloves, Closure Style Snap, Glove Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H (103033)
- VF IMAGEWEAR Red Kap® ESD/Anti-Static Operations Coverall, Navy, Polyester/Nylon, Regular, XL (CK44NVRGXL)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1841-200)
- 5.11 Pouch, Nylon, Black (56322)
- 5.11 Pouch, Nylon, Storm (56300)
- 5.11 Med Pouch, Black, Nylon, 6 x 6 In (58715)
- 5.11 Handcuff Pouch, Black, Nylon, 1 in. W (56246)
- 5.11 Pouch, Nylon, Black (56300)
- 5.11 H20 Carrier, Black, Nylon, 7-1/2 x 4-1/8 In (58722)
- UNCLE MIKES Double Magazine Holder, Black (88261)
- 5.11 Security Clothing