Shop All Folding & Pocket Knives
This Product is Discontinued
5.11
Folding Knife, Tactical, Plain, 2-9/16in. (Discontinued)
Mfr # 51057C
Zoro # G0408357
This Product is Discontinued
Key Features
- Type Tactical
- Number of Blades 1
- Blade Edge Plain
- Blade Type Spear Point
- Blade Length 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 51057C
- Zoro # G0408357
- UPC # 844802308205
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 9/16 in |
Closed Length | 4 in |
Length Open | 6 9/16 in |
Details
Type | Tactical |
Item | Folding Knife |
Number of Blades | 1 |
Blade Edge | Plain |
Blade Type | Spear Point |
Blade Material | Stainless Steel |
Locking Blade | Liner Lock |
Handle Material | Fiberglass Reinforced Nylon |
One-Hand Operation | Yes |
Belt Clip | Yes |
Includes | Torx Tool and Replacement Pocket Clip Screws |
Handle Color | Green |
Sheath | No |
Features | Reversible Pocket Clip, Ambidextrous Thumb Hole, Liner Lock, Finger Choil in Blade, Textured Ergonomic Handle with Lanyard Hole |
Application | for Cutting |
Includes Pocket Clip | Yes |
Includes Sheath | No |
Number of Blades Included | 1 |
Lock Type | Liner Lock |
Blade Edge Type | Straight |
One-Handed Operation | Yes |
Description
Folding Knife, Blade Edge Type Straight, Blade Length 2 1/2 in, Blade Material Stainless Steel, Blade Type Spear Point, Closed Length 4 in, Features Reversible Pocket Clip, Ambidextrous Thumb Hole, Liner Lock, Finger Choil in Blade, Textured Ergonomic Handle with Lanyard Hole, Handle Color Green, Handle Material Fiberglass Reinforced Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.