Shop All Flame Resistant & Arc Flash Shirts
This Product is Discontinued
5.11
Field Ops Watch, Black (Discontinued)
Mfr # 59245
Zoro # G5294712
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size Universal
- Display Digital
- Alarm yes
- Color Black
- Calendar Display Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 59245
- Zoro # G5294712
- UPC # 844802132947
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Universal |
Details
Item | Field Ops Watch |
Display | Digital |
Alarm | yes |
Color | Black |
Calendar Display | Yes |
Countdown Timer | Yes |
Features | 5.11 SureShot Ballistic Calculator , Water Resistant 100M , 3 Time Zones, Polycarbonate case |
Hour Chime | Yes |
Lap Counter | No |
Includes | 5.11 SureShot Ballistic Calculator , Water Resistant 100M , 3 Time Zones, Polycarbonate case |
Snooze Alarm | No |
Water Resistant | 100 m |
Memory Recall | No |
12/24 Hour Clock Operation | 12 hr |
Description
Field Ops Watch, Digital Display, Color Black, 12/24 Hour Clock Operation 12hr, Alarm Y, Calendar Display Y, Countdown Timer Y, Display Digital, Features 5.11 SureShot Ballistic Calculator , Water Resistant 100M , 3 Time Zones, Polycarbonate case, Hour Chime Y, Includes 5.11 SureShot Ballistic Calculator , Water Resistant 100M , 3 Time Zones, Polycarbonate case, Lap Counter N, Memory Recall N, Snooze Alarm N, Water Resistant 100M
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.