Shop All Work Pants and Shorts
5.11
Fast-Tac Uurban Pants, Size 46", Khaki
Mfr # 74461L
Zoro # G3061928
product price: $52.00
/ea
$52.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 100% Polyester
- Size 46 in
- Inseam 30 in
- Fabric Weight 4.7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74461L
- Zoro # G3061928
- UPC # 888579099447
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 46 in |
Fits Waist Size | 46 in |
Details
Item | Fast-Tac Uurban Pants |
Color | Khaki |
Material | 100% Polyester |
Inseam | 30 in |
Fabric Weight | 4.7 oz |
Garment Style | Fast-Tac Urban Pants |
Pockets | 5 |
Description
Fast-Tac Uurban Pants, Size 46 In., Khaki, Fits Waist Size 46 In., Inseam 30 In., Material 100 Percent Polyester, Fabric Weight 4.7 oz, Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Fire Helmet, Orange, Full-Brim (FHORR)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, XL (O22008)
- OCCUNOMIX T-Shirt, Mens, 2XL, Yellow (LUX-SSETP2B-Y2X)
- LONGEVITY MIG Welding Gloves, Leather Palm, M (880464)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Stryke Pant, TDU Green, 32 30 (74369)
- 5.11 Taclite EMS Pants, Size 28, Black (74363)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Men's Tactical Pant, Black, 40 to 41" (74251)
- 5.11 Women's Tactical Pant, Black, 8, 30-32" (64358)
- 5.11 Stryke Pant, Size 42, Charcoal (74369)
- 5.11 Workwear and Protective Clothing