Shop All Work Pants and Shorts
5.11
Fast-Tac Pants, Size 52", TDU Khaki
Mfr # 74462L
Zoro # G3062320
$52.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size 52 in
- Inseam 30 in
- Fabric Weight 4.7 oz
- Fits Waist Size 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74462L
- Zoro # G3062320
- UPC # 888579129618
- Country of Origin Philippines
- Category Work Pants and Shorts
Dimensions
Size | 52 in |
Fits Waist Size | 52 in |
Details
Item | Fast-Tac Pants |
Color | TDU Khaki |
Material | 100% Polyester |
Inseam | 30 in |
Fabric Weight | 4.7 oz |
Pockets | 6 |
Garment Style | Fast-Tac Pants |
Description
Fast-Tac Pants, Size 52 In., TDU Khaki, Fits Waist Size 52 In., Inseam 30 In., Material 100 Percent Polyester, Fabric Weight 4.7 oz, Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9328-04)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-5000/10)
- TOUGH DUCK Duck Chore Jacket Black, L (WJ311)
- 5.11 Taclite Pro Pant, Mens, Black, 34x32 (74273)
- 5.11 Men's Tactical Pant, Khaki, 38 to 39" (74251)
- 5.11 Taclite Pro Pant, Mens, Black, 42x32 (74273)
- 5.11 Apex Pant, 35", Ranger Green, YKK Zipper (74434-186-35-34)
- 5.11 Stryke Pant, Khaki, 36 30 (74369)
- 5.11 Stryke Pant, Size 30, Charcoal (74369)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 4x30 (DWS19P2C-030-4x30)
- 5.11 Workwear