Shop All Work Pants and Shorts
5.11
Fast-Tac Pants, Size 46", Black
Mfr # 74462L
Zoro # G3062442
product price: $52.00
/ea
$52.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size 46 in
- Inseam 34 in
- Fabric Weight 4.7 oz
- Fits Waist Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74462L
- Zoro # G3062442
- UPC # 888579130089
- Country of Origin Philippines
- Category Work Pants and Shorts
Dimensions
Size | 46 in |
Fits Waist Size | 46 in |
Details
Item | Fast-Tac Pants |
Color | Black |
Material | 100% Polyester |
Inseam | 34 in |
Fabric Weight | 4.7 oz |
Pockets | 6 |
Garment Style | Fast-Tac Pants |
Description
Fast-Tac Pants, Size 46 In., Black, Fits Waist Size 46 In., Inseam 34 In., Material 100 Percent Polyester, Fabric Weight 4.7 oz, Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Staff Parking Sign, 18" x 12, RP-119-12HA (RP-119-12HA)
- CONDOR U-Block Vest, Class2 Orange/Red, M (53YL09)
- MOON AMERICAN Hex Nipple, FNPTxMNPSH, 1-1/2 In (357-1561511)
- PANDUIT Safety Lockout Padlock, Body Color: Purple (PSL-8PU)
- 5.11 Mens Cargo Pants, Size 34" x 36", Black (74439)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Taclite EMS Pants, R/12, Black (64369)
- 5.11 Women's Tactical Pant, Black, 10, 30-32" (64358)
- 5.11 Ripstop TDU Pants, R/12, Dark Navy (64359)
- DICKIES Industrial Work Pants, Twill, Black, 36x30 (LP92BK 36 30)
- 5.11 Workwear