Shop All Work Pants and Shorts
5.11
Fast-Tac Pants, Size 40", Black
Mfr # 74462
Zoro # G3054812
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Gender Men's
- Size 40 in
- Inseam 36 in
- Fabric Weight 4.7 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74462
- Zoro # G3054812
- UPC # 888579129359
- Country of Origin Philippines
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Details
Item | Fast-Tac TDU Pants |
Color | Black |
Material | 100% Polyester |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 4.7 oz. |
Pockets | 7 |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 7 |
Garment Style | Fast-Tac Pants |
Includes Hammer Loop | No |
Description
Fast-Tac Pants, Size 40 In., Black, Fits Waist Size 40 In., Inseam 36 In., Material 100 Percent Polyester, Fabric Weight 4.7 oz, Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Slotted Antifatigue Runner 3 Ft W x 12 Ft L, 3/8 In (755S0312BL)
- COOPER LIGHTING Exit Sign, 3.0, Green, 7-1/2 in. H (APX6G)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474F99 (474F99)
- THOROGOOD SHOES Oxford Shoes, Men, 13XW, 2inH, Leather, PR (834-6041)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x34 (74273)
- 5.11 Stryke Pants, 36 x 30 In, Dark Navy (74369)
- 5.11 Men's Tactical Pant, Black, 48 to 49" (74251)
- 5.11 Mens Cargo Pants, Size 42" x 36", Black (74439)
- 5.11 Stryke Pants, 32, Tundra (74369)
- 5.11 Apex Pant Women, 6, Khaki, Zipper (64446-055-6-L)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95DN 34 30)
- 5.11 Workwear and Protective Clothing