Shop All Work Pants and Shorts
5.11
Fast-Tac Pants, Size 38", Dark Navy
Mfr # 74462
Zoro # G3055503
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 100% Polyester
- Gender Men's
- Inseam 34 in
- Fabric Weight 4.7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74462
- Zoro # G3055503
- UPC # 888579128895
- Country of Origin Philippines
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Item | Fast-Tac TDU Pants |
Color | Dark Navy |
Material | 100% Polyester |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 4.7 oz |
Pockets | 7 |
Garment Style | Pants |
Number of Outside Pockets | 7 |
Closure Type | YKK Zipper, PRYM Snap |
Description
Fast-Tac Pants, Size 38 In., Dark Navy, Fits Waist Size 38 In., Inseam 34 In., Material 100 Percent Polyester, Fabric Weight 4.7 oz, Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoes, Black, 8-1/2EEE, PR (FS2005)
- RINGERS GLOVES Glove, Rescue, Stealth, 2XL, Pr (313-12)
- VIKING Viking Marine Kadett Boot Blue (VW24-10)
- REEBOK Athletic High-Top Shoe, W, 8 1/2, Gray (RB3404)
- 5.11 Mens Cargo Pants, Size 32" x 30", Black (74439)
- 5.11 Stryke Pant, Black, 34 34 (74369)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Stryke Pant, Khaki, 40 36 (74369)
- 5.11 Stryke Pants, 32, Storm (74369)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 20 (64360)
- WRANGLER RIGGS WORKWEAR Carpenter Pants, Bark, 48x34 (3W020BR 48 34)
- 5.11 Workwear and Protective Clothing