Shop All Work Pants and Shorts
5.11
Fast-Tac Pants, Size 38", Black
Mfr # 74462
Zoro # G3054410
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Gender Men's
- Size 38 in
- Inseam 36 in
- Fabric Weight 4.7 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74462
- Zoro # G3054410
- UPC # 888579129342
- Country of Origin Philippines
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Item | Fast-Tac TDU Pants |
Color | Black |
Material | 100% Polyester |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 4.7 oz. |
Number of Outside Pockets | 7 |
Garment Style | Fast-Tac Pants |
Pockets | 7 |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Fast-Tac Pants, Size 38 In., Black, Fits Waist Size 38 In., Inseam 36 In., Material 100 Percent Polyester, Fabric Weight 4.7 oz, Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Red, 1-3/4"H, PK6 (123351)
- PYRAMEX Ultimate Goliath Glasses 3 Pack Black Frame (SB56)
- CAIMAN Hi-Vis Mechanics Gloves, XL, Yellow/White, Mesh/Neoprene (2980-6)
- DEWALT DEWALT DPG217 SecureFit(TM) General Utility Work Glove (DPG217XL)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 6 (64360)
- 5.11 Stryke Pant, Khaki, 36 30 (74369)
- 5.11 Ripstop TDU Pant, TDU Khaki, S R (74003)
- 5.11 Apex Pants, Size 36" x 30", Dark Navy (74434)
- 5.11 Ripstop TDU Pant, Dark Navy, S R (74003)
- 5.11 Mens Urban Pants, Size 40" x 34", Charcoal (74461)
- 5.11 Workwear and Protective Clothing