Shop All Work Pants and Shorts
5.11
Fast-Tac Pants, Size 36", TDU Green
Mfr # 74462
Zoro # G3055348
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Gender Men's
- Size 36 in
- Inseam 36 in
- Fabric Weight 4.7 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74462
- Zoro # G3055348
- UPC # 888579128277
- Country of Origin Philippines
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Item | Fast-Tac TDU Pants |
Color | TDU Green |
Material | 100% Polyester |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 4.7 oz. |
Number of Outside Pockets | 7 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Fast-Tac Pants |
Pockets | 7 |
Includes Hammer Loop | No |
Description
Fast-Tac Pants, Size 36 In., TDU Green, Fits Waist Size 36 In., Inseam 36 In., Material 100 Percent Polyester, Fabric Weight 4.7 oz, Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Complaint Notice, Reflctve, Decal, 5"x3.5", Width: 5 in, LCU5-0041-RD_5X3.5 (LCU5-0041-RD_5X3.5)
- LITHONIA LIGHTING Wet Protection Vandal Shield, WPVS SML W (WPVS SML W)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44335)
- 5.11 Boot, 8, R, Black, Plain, Unisex (12339)
- 5.11 Taclite Pro Pant, Mens, Black, 42x32 (74273)
- 5.11 Taclite EMS Pants, Size 38, Black (74363)
- 5.11 Stryke Pant, Size 2, Dark Navy (64386)
- 5.11 Taclite Pro Pant, Mens, Black, 34x32 (74273)
- 5.11 Defender Flex Jeans, Size 34", DW Indigo (74477)
- 5.11 Men's Tactical Pant, Black, 46 to 47" (74251)
- PIONEER Ripstop Pant, Green, 4XL (V1200461U-4XL)
- 5.11 Workwear