Shop All Work Pants and Shorts
5.11
Fast-Tac Pants, Size 34", Dark Navy
Mfr # 74462
Zoro # G3055302
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Gender Men's
- Size 34 in
- Inseam 30 in
- Fabric Weight 4.7 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74462
- Zoro # G3055302
- UPC # 888579128710
- Country of Origin Philippines
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Item | Fast-Tac TDU Pants |
Color | Dark Navy |
Material | 100% Polyester |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 4.7 oz. |
Garment Style | Fast-Tac Pants |
Pockets | 7 |
Number of Outside Pockets | 7 |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Fast-Tac Pants, Size 34 In., Dark Navy, Fits Waist Size 34 In., Inseam 30 In., Material 100 Percent Polyester, Fabric Weight 4.7 oz, Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (AUTO5)
- ACCUFORM Banner, Aim For Zero, 28 x 96 In. (MBR817)
- BROTHER TZe Flexible Tape Cartridge for P-Touch Labeler, 0.7x26.2ft, Blk on Wht (TZEFX241)
- ENPAC SpillPack, 27.75"Lx23"Wx37.5"H, 65 gal. (1165-YE)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x30 (74273)
- 5.11 Stryke Pant, Size 30, Charcoal (74369)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- 5.11 Ripstop TDU Pant, TDU Khaki, L R (74003)
- 5.11 Apex Pants, Size 34" x 32", Storm (74434)
- 5.11 Ripstop TDU Pant, Dark Navy, XL L (74003)
- DICKIES Jeans, 28 in. Inseam, 35 in. Waist (FD23RB 16 28)
- 5.11 Workwear