Shop All Work Pants and Shorts
5.11
Fast-Tac Pants, Size 32", Dark Navy
Mfr # 74462
Zoro # G3055339
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Gender Men's
- Size 32 in
- Inseam 30 in
- Fabric Weight 4.7 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74462
- Zoro # G3055339
- UPC # 888579128703
- Country of Origin Philippines
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Item | Fast-Tac TDU Pants |
Color | Dark Navy |
Material | 100% Polyester |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 4.7 oz. |
Number of Outside Pockets | 7 |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 7 |
Garment Style | Fast-Tac Pants |
Includes Hammer Loop | No |
Description
Fast-Tac Pants, Size 32 In., Dark Navy, Fits Waist Size 32 In., Inseam 30 In., Material 100 Percent Polyester, Fabric Weight 4.7 oz, Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Fire Alarm Control Panel, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-NS-D-1218-L-12521)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 42x30 (LU20RB 42 30)
- BRADY Matte Amber Polyimide Circuit Board Labels 0.2 in H x 0.65 in W Amber 10000/RL (THT-47-724-10)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 HB/40-40 KA Blue)
- 5.11 Stryke Pant, Khaki, 38 30 (74369)
- 5.11 Mens Cargo Pants, Size 34" x 34", Black (74439)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x34 (74273)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 16 (64360)
- 5.11 Men's Tactical Pant, Black, 46 to 47" (74251)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- MARKAL PANT MRKR OILY SURF 2PK (28779)
- 5.11 Work Pants and Shorts