Shop All Work Pants and Shorts
5.11
Fast-Tac Pants, Size 32", Black
Mfr # 74462
Zoro # G3054261
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Gender Men's
- Size 32 in
- Inseam 32 in
- Fabric Weight 4.7 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74462
- Zoro # G3054261
- UPC # 888579129137
- Country of Origin Philippines
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Item | Fast-Tac TDU Pants |
Color | Black |
Material | 100% Polyester |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 4.7 oz. |
Number of Outside Pockets | 7 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Fast-Tac Pants |
Pockets | 7 |
Includes Hammer Loop | No |
Description
Fast-Tac Pants, Size 32 In., Black, Fits Waist Size 32 In., Inseam 32 In., Material 100 Percent Polyester, Fabric Weight 4.7 oz, Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Insulated Impact Pro Glove Black Lar (0579RBLKLAR)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG52-6)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-BLK)
- MCR SAFETY Industry Grade Cow Grain Driver, L, PK12 (32056L)
- 5.11 Apex Pants, Size 35" x 32", Battle Brown (74434)
- 5.11 Stryke Pants, 36 x 34 In, Dark Navy (74369)
- 5.11 Apex Pants, Size 36", Volcanic (74434)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x30 (74273)
- 5.11 Apex Pants, Size 36" x 32", Black (74434)
- 5.11 Ripstop TDU Pant, TDU Khaki, M L (74003)
- SNICKERS WORKWEAR AllroundWork Stretch Loose Fit Work Pants + Holster Pockets (Black/Black) - 32/32 (U6251 0404 3232)
- 5.11 Work Pants and Shorts