Shop All Work Pants and Shorts
5.11
Fast-Tac Cargo Pants, Size 48", Khaki
Mfr # 74439L
Zoro # G3062600
product price: $61.00
/ea
$61.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 100% Polyester
- Size 48 in
- Inseam 32 in
- Fabric Weight 11.2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74439L
- Zoro # G3062600
- UPC # 888579090918
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Fits Waist Size | 48 in |
Details
Item | Fast-Tac Cargo Pants |
Color | Khaki |
Material | 100% Polyester |
Inseam | 32 in |
Fabric Weight | 11.2 oz |
Pockets | 7 |
Garment Style | Tac Cargo Pants |
Description
Fast-Tac Cargo Pants, Size 48 In., Khaki, Fits Waist Size 48 In., Inseam 32 In., Material 100 Percent Polyester, Fabric Weight 11.2 oz, Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Black Evaporative Cooling Bandana, PK24 (6700)
- ZORO SELECT Vapor Adsorbent Cartridge, 12 In. H, PK2 (3NPJ3)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Blue (6FXW2)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Tie, Low-profile, Cotton, 36-1/2"x2", RD/WE/BE (EGO12303)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Stryke Pant, Size 34, Battle Brown (74369)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Ripstop TDU Pant, Black, 2XL R (74003)
- 5.11 Stryke Pant, Size 30, Charcoal (74369)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- 5.11 Taclite EMS Pants, 32/32, Dark Navy (74363)
- 5.11 Workwear