Shop All Work Pants and Shorts
5.11
Fast-Tac Cargo Pants, Size 48", Black
Mfr # 74439L
Zoro # G3061237
$61.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size 48 in
- Inseam 30 in
- Fabric Weight 11.2 oz
- Fits Waist Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74439L
- Zoro # G3061237
- UPC # 888579089882
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Fits Waist Size | 48 in |
Details
Item | Fast-Tac Cargo Pants |
Color | Black |
Material | 100% Polyester |
Inseam | 30 in |
Fabric Weight | 11.2 oz |
Garment Style | Tac Cargo Pants |
Pockets | 7 |
Description
Fast-Tac Cargo Pants, Size 48 In., Black, Fits Waist Size 48 In., Inseam 30 In., Material 100 Percent Polyester, Fabric Weight 11.2 oz, Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stop Look Out For Forklifts Sign, 24" W, 24" H, English, Aluminum (476N38)
- BRADY Lockout Padlock, Purple, 1-1/2" W Body, PK6 (ALU-PRP-76ST-KA6PK)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-6125-DG_12x18 (T1-6125-DG_12x18)
- BAFFIN Knee Boots, Size 11, 13" H, Green, Plain, PR (8562-0000-394)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Mens Cargo Pants, Size 30" x 32", Black (74439)
- 5.11 Stryke Pant, Size 34, Battle Brown (74369)
- 5.11 Womens Stryke Pants, Size 20, Dark Navy (64418)
- 5.11 Mens Urban Pants, Size 40" x 34", Charcoal (74461)
- 5.11 Stryke Pants, 34, Storm (74369)
- RED KAP Industrial Work Pants, Charcoal, 29x32 In (PT20CH 29 32)
- 5.11 Workwear